Shop All Reagents and Refills
Spectrum
H2O2, 30 Pct, Sltn, Rgnt, ACS, 500mL, Pls
Mfr # H1065-500MLPL
Zoro # G7971551
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Molecular Weight 34.01
- Chemical Grade ACS
- Chemical Container Size 500 mL
- Chemical Formula H2O2
Product Information
- Brand Spectrum
- MFR # H1065-500MLPL
- Zoro # G7971551
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Hydrogen Peroxide, Solution, Reagent, ACS |
Shelf Life | 24 mo |
Molecular Weight | 34.01 |
Chemical Grade | ACS |
Chemical Formula | H2O2 |
Special Information | Contains Stabilizer |
Concentration | 30% |
Shipping Restrictions | UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Description
Hydrogen Peroxide, Solution, Reagent, ACS, Concentration 30 Percent, Molecular Weight 34.01, Chemical Formula H2O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II, Special Information Contains Stabilizer
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Tubes, 25 mm Dia, 51 mm H (0260-6)
- SIMPORT SCIENTIFIC Disposable Base Molds, Size mm:, PK 500 (M475-2)
- KIMBLE CHASE Disp Serological Pipette, 10mL, PK200 (72110-10210)
- VEE GEE Replacement Daylight Plate for Vee Gee B (43000-DLBTX1)
- SPECTRUM n-Butyl Acetate, Reagent, ACS, 500mL (B1182-500MLGL51)
- SPECTRUM Phenol Red, Water Soluble, Reagent, ACS, 5g (PH135-5GM02)
- SPECTRUM DL-Mandelic Acid, Reagent, 100g (MA160-100GM06)
- SPECTRUM Amyl Acetate, Reagent, 100mL (A1280-100ML49)
- SPECTRUM Hexadecane, Reagent, 500mL (HE166-500ML51)
- SPECTRUM Zinc Acetate, Crystal, Reagent, 2.5kg (Z1045-2.5KG13)
- RPI Spermidine Free Base, 25 G (S92150-25.0)
- Spectrum Reagents and Refills