Shop All Chemicals Starting with G
Spectrum
Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Gls
Mfr # G1016-500MLGL
Zoro # G7953123
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Size 500 mL
- Chemical Formula C3H8O3
- Chemical Container Type Bottle
- Chemical Container Material Amber Glass
Product Information
- Brand Spectrum
- MFR # G1016-500MLGL
- Zoro # G7953123
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Glycerin, Natural, USP, EP, BP, JP |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Formula | C3H8O3 |
Chemical Container Type | Bottle |
Chemical Container Material | Amber Glass |
Chemical Grade | USP |
Molecular Weight | 92.10 |
CAS Number | 56-81-5 |
Shelf Life | 24 mo |
Description
Glycerin, Natural, USP, EP, BP, JP, CAS Number 56-81-5, Molecular Weight 92.10, Chemical Formula C3H8O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Replacement pH Electrode for REED R3500 (R3500-ELECTRODE)
- WHIRL-PAK Sampling Bag, Clear, 4 oz., 7.3" L, PK500 (B00679)
- HEATHROW SCIENTIFIC 40 SLIDE HOLDER POLYETHYLENE (HS15981A)
- TWD SCIENTIFIC Glass Weighing Funnels, Large Disposable, 6PK (GWF-BS-L-PK)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- SPECTRUM Glcl Acetic Acid, USP, 100mL (AC110-100ML)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- RPI Glycerol, 500mL (G22020-0.5)
- Spectrum Chemicals Starting with G