Shop All Chemicals Starting with G
Spectrum
Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls
Mfr # G1016-4LTPL
Zoro # G8073523
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C3H8O3
- Chemical Container Type Jug
- Chemical Container Material Plastic
- Molecular Weight 92.10
- Shelf Life 24 mo
Product Information
- Brand Spectrum
- MFR # G1016-4LTPL
- Zoro # G8073523
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 4 L |
Details
Item | Glycerin, Natural, USP, EP, BP, JP |
Chemical Formula | C3H8O3 |
Chemical Container Type | Jug |
Chemical Container Material | Plastic |
Molecular Weight | 92.10 |
Shelf Life | 24 mo |
CAS Number | 56-81-5 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | USP |
Description
Glycerin, Natural, USP, EP, BP, JP, CAS Number 56-81-5, Molecular Weight 92.10, Chemical Formula C3H8O3, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art GHS Labeled Safety-Vented Bleach Wash Bottle: 500ml, 4/PK (F12416-0015)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- BENCHMARK SCIENTIFIC Block 24x0.5mL Centrifuge Tubes (BSW05)
- HUMBOLDT Sieve, 8 in, SS Frame, SS Mesh, No. 80 (5FWT8)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- SPECTRUM Glcl Acetic Acid, USP, 100mL (AC110-100ML)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- RPI D-(+)-Glucose, 2.5 KG (G32040-2500.0)
- Spectrum Chemicals Starting with G