Shop All Chemicals Starting with G
Spectrum
Glycerin, Natural, USP, EP, BP, JP, 1L
Mfr # G1016-1LT52
Zoro # G7961532
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C3H8O3
- Chemical Container Material Plastic
- Chemical Container Size 1 L
- Shelf Life 24 mo
- CAS Number 56-81-5
Product Information
- Brand Spectrum
- MFR # G1016-1LT52
- Zoro # G7961532
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 1 L |
Details
Item | Glycerin, Natural, USP, EP, BP, JP |
Chemical Formula | C3H8O3 |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
CAS Number | 56-81-5 |
Chemical Grade | USP |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 92.10 |
Description
Glycerin, Natural, USP, EP, BP, JP, CAS Number 56-81-5, Molecular Weight F.W. 92.10, Chemical Formula C3H8O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Burette, Glass, 25ml.Grade A, PK6 (6CDN7)
- RPI L-Glutamine, 50 G (G36040-50.0)
- CAFRAMO Stirrer Clamp (A120)
- BRANSON Ultrasonic Cleaner, M, 1.5 gal (CPX-952-316R)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- SPECTRUM Glcl Acetic Acid, USP, 100mL (AC110-100ML)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- Spectrum Chemicals Starting with G