Shop All Chemicals Starting with F
Spectrum
Fructose, Grnlr, USP, 45kg
Mfr # FR106-45KGBL
Zoro # G8080620
product price: $1,295.99
/ea
Free Shipping & Returns
$1,295.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions Chemical Not Regulated for Transport
- CAS Number 57-48-7
- Chemical Formula C6H12O6
- Chemical Container Material Fiberboard
- Chemical Container Type Drum
Product Information
- Brand Spectrum
- MFR # FR106-45KGBL
- Zoro # G8080620
- Country of Origin United States
- Category Chemicals Starting with F
Dimensions
Chemical Container Size | 45 kg |
Details
Description
Fructose, Granular, USP, CAS Number 57-48-7, Molecular Weight 180.16, Chemical Formula C6H12O6, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 45 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 6 Watt LED Dual Gooseneck Piggyback Illuminator (LED-6WA)
- QUINCY LAB Oven, Air Forced, Digital (10AFE)
- INSTA-TEST Test Strip, Dual Range, 3in L. (2934)
- EMD PH Test Strip, 0 to 2.5 pH, PK100 (EMD 1.09540.0001)
- SPECTRUM Ferric Chloride, Hexahydrate, Lump, 500g (F1017-500GM10)
- SPECTRUM Frc Amnm Slft, Ddcahydrt, Crs, Rgt, ACS, 500g (F1005-500GM)
- SPECTRUM Fluoboric Acid, 4L (F1075-4LTPL55)
- SPECTRUM Formic Acid, 500mL (F1090-500MLGL51)
- SPECTRUM Ferric Ammonium Oxalate, Granular, 500g (F1002-500GM10)
- RPI 5-Fluoroorotic Acid (5-FOA), 10g (F10501-10.0)
- RPI Folic Acid (Pteroylglutamic Acid), 25g (F10560-25.0)
- Spectrum Chemicals Starting with F