Shop All Chemicals Starting with E
Spectrum
Eugenol, USP, 500mL
Mfr # EU110-500MLGL51
Zoro # G7945791
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Molecular Weight F.W. 164.20
- CAS Number 97-53-0
- Chemical Container Size 500 mL
Product Information
- Brand Spectrum
- MFR # EU110-500MLGL51
- Zoro # G7945791
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 mL |
Details
Description
Eugenol, USP, CAS Number 97-53-0, Molecular Weight F.W. 164.20, Chemical Formula C10H12O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Ampule Snapper, 1mL, 2mL Ampules, PK144 (177105)
- HEATHROW SCIENTIFIC HDPE Coated Wire Tube Rack 8-Place for 5 (HS232461)
- UNITED SCIENTIFIC Petri Dishes, Polystyrene, 150Mm X, PK 10 (K1001)
- DYNALON Replacement Cap, PK12 (509-0018)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM Epitestosterone, 100mg, CAS 481-30-1 (E3287-100MG)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- Spectrum Chemicals Starting with E