Shop All Chemicals Starting with E
Spectrum
Eugenol, USP, 100mL
Mfr # EU110-100ML49
Zoro # G7993671
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Grade USP
- Chemical Formula C10H12O2
- Chemical Container Size 100 mL
- Chemical Container Material Amber Glass
Product Information
- Brand Spectrum
- MFR # EU110-100ML49
- Zoro # G7993671
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Eugenol, USP |
Chemical Container Type | Bottle |
Chemical Grade | USP |
Chemical Formula | C10H12O2 |
Chemical Container Material | Amber Glass |
Shelf Life | 24 mo |
CAS Number | 97-53-0 |
Molecular Weight | F.W. 164.20 |
Description
Eugenol, USP, CAS Number 97-53-0, Molecular Weight F.W. 164.20, Chemical Formula C10H12O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 5mL, Pk12 (5PTD1)
- DLAB Bot Top Dspnsr, 25 mL (61TA20)
- PRECISION BRAND PRODUCTS Create-A-Clamp Set With 50 Fasteners (41600)
- HUMBOLDT Threaded Base Plate 1/2-13 (H-21242)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Epitestosterone, 100mg, CAS 481-30-1 (E3287-100MG)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- Spectrum Chemicals Starting with E