Shop All Chemicals Starting with E
Spectrum
Ethynylbenzene, 500mL
Mfr # E0196-500ML
Zoro # G8028881
product price: $846.99
/ea
Free Shipping & Returns
$846.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Chemical Container Size 500 mL
- Chemical Formula C8H6
- Chemical Grade Reagent
Product Information
- Brand Spectrum
- MFR # E0196-500ML
- Zoro # G8028881
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 mL |
Details
Description
Ethynylbenzene, CAS Number 536-74-3, Molecular Weight 102.14, Chemical Formula C8H6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3295, Hydrocarbons, Liquid, n.o.s., 3, PG III
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- BARSKA Glass for Small Breakable Key Box AX1183 (AF12718)
- HUMBOLDT Mixing Paddle, For H-1690 (5DNN1) (5DNN3)
- WHIRL-PAK Sampling Bag, Write-On, 3.38 oz., PK100 (B01040)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM Epitestosterone, 100mg, CAS 481-30-1 (E3287-100MG)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- Spectrum Chemicals Starting with E