Shop All Chemicals Starting with E
Spectrum
(Ethylenedinitrilo)tetraacetic Acid Diso
Mfr # E1045-12KG
Zoro # G7978168
product price: $2,239.99
/ea
Free Shipping & Returns
$2,239.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 6381-92-6
- Molecular Weight 372.24
- Chemical Container Type Drum
- Shelf Life 24 mo
- Chemical Formula C10H14N2Na2O8 x 2H2O
Product Information
- Brand Spectrum
- MFR # E1045-12KG
- Zoro # G7978168
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 12 kg |
Details
Description
(Ethylenedinitrilo)tetraacetic Acid Disodium, Dihydrate, Reagent, ACS, CAS Number 6381-92-6, Molecular Weight 372.24, Chemical Formula C10H14N2Na2O8 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE ADAPTER, TRANSFER VALVE, 24/40 (A392440)
- RPI Methanol (ACS), 4 L (M22055-4000.0)
- LISLE FUNNEL SPILL FREE 18PC (LI24780)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAL0)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- Spectrum Chemicals Starting with E