Shop All Chemicals Starting with E
Spectrum
Ethylbenzene, 25mL
Mfr # E0064-25ML
Zoro # G8044771
product price: $29.69
/ea
$29.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 100-41-4
- Chemical Container Size 25 mL
- Shelf Life 24 mo
- Shipping Restrictions UN1175, Ethylbenzene, 3, PG II
- Chemical Formula C8H10
Product Information
- Brand Spectrum
- MFR # E0064-25ML
- Zoro # G8044771
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Ethylbenzene |
CAS Number | 100-41-4 |
Shelf Life | 24 mo |
Shipping Restrictions | UN1175, Ethylbenzene, 3, PG II |
Chemical Formula | C8H10 |
Chemical Container Material | Clear Glass |
Molecular Weight | 106.16 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Description
Ethylbenzene, CAS Number 100-41-4, Molecular Weight 106.16, Chemical Formula C8H10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1175, Ethylbenzene, 3, PG II
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Microscope Slide Box (H44577-0000)
- AMSCOPE Q-Scope Gooseneck Stand for USB Microscopes (QS-MS20)
- RPI Sodium Chloride, 500 G (S23020-500.0)
- FRY TECHNOLOGIES COOKSON ELECT Fry Technologies Cookson Elect 40-60 Solder With Rosin Core AM11406 (AM11406)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Epitestosterone, 100mg, CAS 481-30-1 (E3287-100MG)
- Spectrum Chemicals Starting with E