Shop All Chemicals Starting with E
Spectrum
Ethyl Malonyl Chloride, 5g
Mfr # E0484-5G
Zoro # G7999308
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 150.56
- Chemical Grade Reagent
- Chemical Container Type Bottle
- Chemical Formula C5H7ClO3
- CAS Number 36239-09-5
Product Information
- Brand Spectrum
- MFR # E0484-5G
- Zoro # G7999308
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 5 g |
Details
Description
Ethyl Malonyl Chloride, CAS Number 36239-09-5, Molecular Weight 150.56, Chemical Formula C5H7ClO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Ethyl Malonyl Chloride), 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Individual Test Kit, Ammonia, Nitrogen (5864-01)
- QORPAK Bottle, 8 oz, PK24 (GLC-01770)
- ALCONOX Detergent, 1 qt. (1232-1)
- OAKTON CNDCTVY METER REPL PRB FOR 536 (WD-35608-50)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- Spectrum Chemicals Starting with E