Shop All Chemicals Starting with E
Spectrum
Ethyl Cellulose, 500g
Mfr # E0072-500G
Zoro # G8084531
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II
- Chemical Container Size 500 g
- Chemical Container Type Bottle
- CAS Number 9004-57-3
- Chemical Container Material Clear Glass
Product Information
- Brand Spectrum
- MFR # E0072-500G
- Zoro # G8084531
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 g |
Details
Description
Ethyl Cellulose, CAS Number 9004-57-3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, n.o.s., 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Aluminum (CLC-LTTCEA)
- AQUAPHOENIX SCIENTIFIC Nitrite Titrant, 1 Drop -50ppm NaNO2/5mL (ND2270-B)
- QORPAK Bottle, 950mL, 53-400, PK72 (PLC-03613)
- QORPAK Bottle, 15mL, PK48 (GLC-09083)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Epitestosterone, 100mg, CAS 481-30-1 (E3287-100MG)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- Spectrum Chemicals Starting with E