Shop All Chemicals Starting with E
Spectrum
Ethyl Bromopropionate, 500g
Mfr # B0647-500G
Zoro # G8272463
Free Shipping & Returns
$838.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
- Chemical Container Size 500 g
- CAS Number 539-74-2
- Molecular Weight F.W. 181.03
Product Information
- Brand Spectrum
- MFR # B0647-500G
- Zoro # G8272463
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 g |
Details
Description
Ethyl 3-Bromopropionate, CAS Number 539-74-2, Molecular Weight F.W. 181.03, Chemical Formula C5H9BrO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 25 Micron, 4.5 in O.D., Softening Cartridge (AF-20-3000-BB)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK26 (5.5-004)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239213)
- AMSCOPE 40X-2000X 1.3MP Digital Integrated Microscope With LED Illumination (MD82ES10)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Epitestosterone, 100mg, CAS 481-30-1 (E3287-100MG)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- Spectrum Chemicals Starting with E