Shop All Chemicals Starting with E
Spectrum
Ethyl Alch, Abslt, 200 Prf, Rgnt, ACS, 1L, Gls
Mfr # E1028-1LTGL
Zoro # G7954060
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 200 Proof
- Chemical Container Size 1 L
- Shipping Restrictions UN1170, EThanol, 3, PG II
- Chemical Container Material Amber Glass
- Chemical Container Type Bottle
Product Information
- Brand Spectrum
- MFR # E1028-1LTGL
- Zoro # G7954060
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 1 L |
Details
Item | Ethyl Alcohol, Absolute, Reagent |
Concentration | 200 Proof |
Shipping Restrictions | UN1170, EThanol, 3, PG II |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
Molecular Weight | 46.07 |
Chemical Formula | C2H5OH |
Shelf Life | 24 mo |
Special Information | Prices Include Federal Excise Tax |
CAS Number | 64-17-5 |
Description
Ethyl Alcohol, Absolute, Reagent, Concentration 200 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Special Information Prices Include Federal Excise Tax
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Screw Compressor Clamp, Closed Jaw, PK 10 (H-8730)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-00199G)
- FLOTOOL Funnel Mlti-Task 5In1 (10710)
- LOVIBOND DPD Total CL2 Reagent PP, 25 ml, 100 ct (530130)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- Spectrum Chemicals Starting with E