Shop All Chemicals Starting with E
Spectrum
Ethyl 4-(Dimethylamino)Benzoate, 500g
Mfr # D1744-500G
Zoro # G8068422
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- CAS Number 10287-53-3
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Chemical Container Size 500 g
Product Information
- Brand Spectrum
- MFR # D1744-500G
- Zoro # G8068422
- Country of Origin Japan
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 g |
Details
Description
Ethyl 4-(Dimethylamino)Benzoate, CAS Number 10287-53-3, Molecular Weight 193.25, Chemical Formula C11H15NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Clear, Wash Bottle, 6 Pack (F11646-0631)
- INDUSTRIAL TEST SYSTEMS Test Powder Bacteria Check 1 Waterworks (481197)
- BENCHMARK SCIENTIFIC Dry Bath Blck, 40x0.2mL Tubes (BSH100-02)
- AMS Liner, Dia 3 In, Length 6 In, Plastic (405.09)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM 2-(Ethylamino)Ethanol, 25mL (E0057-25ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM Epitestosterone, 100mg, CAS 481-30-1 (E3287-100MG)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- RPI EDTA, 250g, Powder (E57040-250.0)
- Spectrum Chemicals Starting with E