Shop All Chemicals Starting with E
Spectrum
Ethionamide, 5g
Mfr # E0695-5G
Zoro # G7931590
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C8H10N2S
- Chemical Grade Reagent
- Chemical Container Material Amber Glass
- Molecular Weight 166.24
- Shelf Life 24 mo
Product Information
- Brand Spectrum
- MFR # E0695-5G
- Zoro # G7931590
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 5 g |
Details
Item | Ethionamide |
Chemical Formula | C8H10N2S |
Chemical Grade | Reagent |
Chemical Container Material | Amber Glass |
Molecular Weight | 166.24 |
Shelf Life | 24 mo |
CAS Number | 536-33-4 |
Chemical Container Type | Bottle |
Description
Ethionamide, CAS Number 536-33-4, Molecular Weight 166.24, Chemical Formula C8H10N2S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCILOGEX LABORATORY Plastic Syringes, Sterile, 25ml, 25/PK (256124)
- LISLE SET MULTI APP OIL FUNNEL 14PC (LI19912)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-V)
- RPI L-Isoleucine, 25g (I54020-25.0)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Epitestosterone, 100mg, CAS 481-30-1 (E3287-100MG)
- SPECTRUM 2-(2-Ethoxyethoxy) Ethyl Acetate, 4L (E1023-4LTGL55)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- RPI EDTA, 250g, Powder (E57040-250.0)
- Spectrum Chemicals Starting with E