Shop All Chemicals Starting with D
Spectrum
Dibutyl Phthalate, 4L
Mfr # DI115-4LTGL55
Zoro # G8034192
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Shipping Restrictions UN3082, Environmentally hazardous substance, liquid, n.o.s. (dibutyl phthalate), 9, PG III, marine pollutant
- Chemical Container Size 4 L
- Molecular Weight F.W. 278.35
- CAS Number 84-74-2
Product Information
- Brand Spectrum
- MFR # DI115-4LTGL55
- Zoro # G8034192
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 4 L |
Details
Item | Dibutyl Phthalate |
Chemical Container Type | Bottle |
Shipping Restrictions | UN3082, Environmentally hazardous substance, liquid, n.o.s. (dibutyl phthalate), 9, PG III, marine pollutant |
Molecular Weight | F.W. 278.35 |
CAS Number | 84-74-2 |
Chemical Formula | C16H22O4 |
Chemical Container Material | Amber Glass |
Shelf Life | 24 mo |
Chemical Grade | Lab |
Description
Dibutyl Phthalate, CAS Number 84-74-2, Molecular Weight F.W. 278.35, Chemical Formula C16H22O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3082, Environmentally hazardous substance, liquid, n.o.s. (dibutyl phthalate), 9, PG III, marine pollutant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Specific Gravity Precision Hydrometer (B61801-0700)
- BEL-ART Bel-Art Glove Box 8 in. O.D. Iris Port Entry (H50025-0020)
- OAKTON Buffer Pack, 60 mL of each pH 1.68, PK5 (00653-14)
- HAMILTON Syringe, 100uL, Cemented, Point Style 3 (80665)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- RPI D-Mannitol, 500g (M22080-500.0)
- Spectrum Chemicals Starting with D