Shop All Chemicals Starting with D
Spectrum
Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg
Mfr # PO204-2.5KG
Zoro # G7927917
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7758-11-4
- Chemical Grade USP
- Chemical Container Material Plastic
- Chemical Container Type Bottle
- Molecular Weight 174.18
Product Information
- Brand Spectrum
- MFR # PO204-2.5KG
- Zoro # G7927917
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Dibasic Potassium Phosphate, Anhydrous, USP, EP, BP |
CAS Number | 7758-11-4 |
Chemical Grade | USP |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Molecular Weight | 174.18 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Formula | K2HPO4 |
Shelf Life | 24 mo |
Description
Dibasic Potassium Phosphate, Anhydrous, USP, EP, BP, CAS Number 7758-11-4, Molecular Weight 174.18, Chemical Formula K2HPO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH METER ACCESSORY BENCHTOP ELECTROD (WD-35617-50)
- GLOBE SCIENTIFIC PCR 8-strip flat caps, PP, natural, no tubes PK (PCR-02FC)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R695)
- QORPAK Bottle, Wide, 1 Oz, Boston Round, PK48 (PLC-03655)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- RPI D-Mannitol, 500g (M22080-500.0)
- Spectrum Chemicals Starting with D