Shop All Chemicals Starting with D
Spectrum
DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL
Mfr # ET107-100ML
Zoro # G8085207
product price: $41.29
/ea
$41.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Type Bottle
- Molecular Weight 46.07
- Chemical Formula C2H5OH
- Chemical Container Material Amber Glass
Product Information
- Brand Spectrum
- MFR # ET107-100ML
- Zoro # G8085207
- Country of Origin United States
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Dehydrated Alcohol, Undenatured |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Molecular Weight | 46.07 |
Chemical Formula | C2H5OH |
Chemical Container Material | Amber Glass |
CAS Number | 64-17-5 |
Chemical Grade | USP |
Shipping Restrictions | UN1170, EThanol, 3, PG II |
Special Information | Prices Include Federal Excise Tax |
Concentration | 200 Proof |
Description
Dehydrated Alcohol, Undenatured, Concentration 200 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Special Information Prices Include Federal Excise Tax
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 50 mL Single Metric Scale Cylinder (3046-50)
- BENCHMARK SCIENTIFIC Antibacterial Filter, PTFE (V0020-F1)
- THERMAL DYNAMICS Thermal Dynamics 365-9-8218 Safety Shield Cup (365-9-8218)
- LAMOTTE Test Strip, Alkalinity, 0 to 180 PPM, PK50 (2997)
- SPECTRUM 5, 6-Dihydro-2H-Pyran-2-One, 25g (D2261-25G)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 1 lb. (D1085-1LB30)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- RPI 2, 4 D, 100 G (D43050-100.0)
- Spectrum Chemicals Starting with D