Shop All Chemicals Starting with C
Spectrum
Cis-Diammineplatinum(II) Dichloride
Mfr # D3371-100MG
Zoro # G7908789
product price: $86.75
/ea
Free Shipping & Returns
$86.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN3288, Toxic Solid, Inorganic, n.o.s., 6.1, PG II
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
- Chemical Container Size 100 mg
Product Information
- Brand Spectrum
- MFR # D3371-100MG
- Zoro # G7908789
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 100 mg |
Details
Description
Cis-Diammineplatinum(II) Dichloride, CAS Number 15663-27-1, Molecular Weight 300.05, Chemical Formula H6Cl2N2Pt, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3288, Toxic Solid, Inorganic, n.o.s., 6.1, PG II
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Otoscope And Opthalmoscope Diagnostic Se (CYZR-983)
- LISLE PAD NO- SPLASH 15" DIAM. (LI38750)
- CORNING PYREX VISTA 14 mL Beaded Rim Test, PK 50 (70800-15)
- LAB SAFETY SUPPLY Disposable Beakers, 50mL, PK100 (3UDH9)
- SPECTRUM Charcoal, Activated, Powder, 500g (CH103-500GM10)
- SPECTRUM Cyclohexane, Practical, 500mL (C1456-500MLGL51)
- SPECTRUM Cyclohexane, Practical, 4L (C1456-4LTGL55)
- SPECTRUM Calcium Carbonate, Powder, Technical, 12kg (C1074-12KG18)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- SPECTRUM Collodion, USP, 100mL (CO120-100MLGL49)
- RPI Citric Acid, 500g (C34500-500.0)
- Spectrum Chemicals Starting with C