Shop All Chemicals Starting with C
Spectrum
Chloramine-T, Trihydrate, Rgnt, ACS, 125g
Mfr # CH120-125GM
Zoro # G8064511
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 125 g
- Chemical Container Material Amber Glass
- Chemical Formula C7H7SO2NClNa x 3H2O
- Shipping Restrictions Chemical Not Regulated for Transport
- Shelf Life 24 mo
Product Information
- Brand Spectrum
- MFR # CH120-125GM
- Zoro # G8064511
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 125 g |
Details
Item | Chloramine-T, Trihydrate, Reagent, ACS |
Chemical Container Material | Amber Glass |
Chemical Formula | C7H7SO2NClNa x 3H2O |
Shipping Restrictions | Chemical Not Regulated for Transport |
Shelf Life | 24 mo |
CAS Number | 7080-50-4 |
Chemical Container Type | Bottle |
Chemical Grade | ACS |
Molecular Weight | 281.69 |
Description
Chloramine-T, Trihydrate, Reagent, ACS, CAS Number 7080-50-4, Molecular Weight 281.69, Chemical Formula C7H7SO2NClNa x 3H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Clamp, PP, White, PK100 (670705)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 3 mL, PK500 (6FAW0)
- AMS Soil Recovery Auger, 2 1/4x8 In, 5/8In, SS (428.11)
- AMSCOPE Fiber Optic Ring Light Attachment For Microscope Illuminator (FB-OR)
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- SPECTRUM Calcium Carbonate, Powder, Technical, 12kg (C1074-12KG18)
- SPECTRUM Choline Chloride, C5H14ClNO, 25g (C0329-25G)
- SPECTRUM Cyclohexane, Practical, 500mL (C1456-500MLGL51)
- SPECTRUM Chromium Trioxide, Flakes, Purified, 500g (C1275-500GM10)
- SPECTRUM Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g (C1096-500GM)
- RPI Citric Acid, 500g (C34525-500.0)
- Spectrum Chemicals Starting with C