Shop All Chemicals Starting with C
Spectrum
Cblt Ntrt, hxahydrt, Crstl, Rgnt, ACS, 125g
Mfr # C1315-125GM
Zoro # G7996368
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Amber Glass
- Chemical Container Size 125 g
- Chemical Container Type Bottle
- Shipping Restrictions UN1477, Nitrate, Inorganic, n.o.s. (Cobalt Nitrate, Hexahydrate), 5.1, PG III
- Chemical Formula Co(NO3)2 x 6H2O
Product Information
- Brand Spectrum
- MFR # C1315-125GM
- Zoro # G7996368
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 125 g |
Details
Description
Cobalt Nitrate, Hexahydrate, Crystal, Reagent, ACS, CAS Number 10026-22-9, Molecular Weight 291.03, Chemical Formula Co(NO3)2 x 6H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1477, Nitrate, Inorganic, n.o.s. (Cobalt Nitrate, Hexahydrate), 5.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Bottle, Wide Mouth, PK24 (W216929)
- AQUAPHOENIX SCIENTIFIC Refill, Reagent Qac DT, 60 mL (QA3500-B)
- AMSCOPE Aluminum Case for 400 and 490 Series Microscopes (AC-B400)
- DETECTAMET Metal Detectable Scraper, 2.95"L, Blue, PK5 (523-S104-T205-P01)
- SPECTRUM Ctrc Acid Mono, Crstlline Pwdr, USP, 12kg (C1296-12KG)
- SPECTRUM Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.5kg (C1425-2.5KG)
- SPECTRUM Calcium Stearate, NF, 2.5kg (CA169-2.5KG13)
- SPECTRUM Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g (C1096-500GM)
- SPECTRUM Cyclohexane, Practical, 500mL (C1456-500MLGL51)
- SPECTRUM Collodion, USP, 100mL (CO120-100MLGL49)
- RPI Calcium Chloride, Dihydrate, USP Grade, 500 G (C36200-500.0)
- Spectrum Chemicals Starting with C