Shop All Chemicals Starting with C
Spectrum
Calcium Pantothenate, Pwdr, USP, 500g
Mfr # CA159-500GM
Zoro # G8029837
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade USP
- Molecular Weight 476.53
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Material Amber Glass
Product Information
- Brand Spectrum
- MFR # CA159-500GM
- Zoro # G8029837
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 500 g |
Details
Description
Calcium Pantothenate, Powder, USP, CAS Number 137-08-6, Molecular Weight 476.53, Chemical Formula C18H32CaN2O10, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE LDPE Wide Mouth Unitary Wash Bottle, 24 (2402-0125)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- TEST PRODUCTS INTERNATIONAL REFRACTOMETER (395)
- LAB SAFETY SUPPLY Microscope Slide, White, Ground, PK72 (20F862)
- SPECTRUM Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g (C1096-500GM)
- SPECTRUM Charcoal, Activated, Powder, 500g (CH103-500GM10)
- SPECTRUM Collodion, USP, 100mL (CO120-100MLGL49)
- SPECTRUM Cyclohexane, Practical, 4L (C1456-4LTGL55)
- SPECTRUM Ctrc Acid Mono, Crstlline Pwdr, USP, 12kg (C1296-12KG)
- SPECTRUM Cetyltrimethylammonium Bromide, 2.5kg (CE122-2.5KG)
- TCI AMERICAS Cyanuric Acid, 500g (C0459-500G)
- Spectrum Chemicals Starting with C