Shop All Chemicals Starting with C
Spectrum
Calcium Lactate, Pentahydate, USP, EP, 500g
Mfr # C2106-500GM10
Zoro # G7932333
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CAS Number 5743-47-5
- Shelf Life 24 mo
- Chemical Container Size 500 g
- Chemical Grade FCC, USP
- Chemical Container Type Bottle
Product Information
- Brand Spectrum
- MFR # C2106-500GM10
- Zoro # G7932333
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 500 g |
Details
Description
Calcium Lactate, Pentahydate, USP, FCC, EP, CAS Number 5743-47-5, Molecular Weight F.W. 308.30, Chemical Formula C6H10CaO6�5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-103)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 50 Percent, 30 mL (SA7940-A)
- AIR SCIENCE Carbon Filter For Formaldehyde (ASTS-013)
- CELLTREAT Petri Dish, Polystyrene, 1 Well, PK300 (229692)
- SPECTRUM Ctrc Acid Mono, Crstlline Pwdr, USP, 12kg (C1296-12KG)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- SPECTRUM Cyclohexane, Practical, 500mL (C1456-500MLGL51)
- SPECTRUM Collodion, USP, 100mL (CO120-100MLGL49)
- SPECTRUM Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g (C1096-500GM)
- RPI Choline Chloride, 250g (C41040-250.0)
- Spectrum Chemicals Starting with C