Shop All Chemicals Starting with C
Spectrum
Calcium Gluconate, Anhydrous, USP, 2.5kg
Mfr # C1939-2.5KG13
Zoro # G8078828
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 299-28-5
- Chemical Container Type Drum
- Chemical Formula C12H22CaO14
- Shelf Life 24 mo
- Chemical Container Material Plastic
Product Information
- Brand Spectrum
- MFR # C1939-2.5KG13
- Zoro # G8078828
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Calcium Gluconate, Anhydrous, Powder, USP |
CAS Number | 299-28-5 |
Chemical Container Type | Drum |
Chemical Formula | C12H22CaO14 |
Shelf Life | 24 mo |
Chemical Container Material | Plastic |
Chemical Grade | USP |
Molecular Weight | F.W. 430.37 |
Description
Calcium Gluconate, Anhydrous, Powder, USP, CAS Number 299-28-5, Molecular Weight F.W. 430.37, Chemical Formula C12H22CaO14, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 7.0mL, Large Bulb, Graduated to 3mL, 155mm, 5000/PK (135030)
- INSTOCK Wall Standard, Steel, 1-1/2" W, 1/2" D (GRFC-1.5X.5-2B-48.00)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Digital (OCT200/23050)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F224)
- SPECTRUM Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g (C1096-500GM)
- SPECTRUM Charcoal, Activated, Powder, 500g (CH103-500GM10)
- SPECTRUM Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.5kg (C1425-2.5KG)
- SPECTRUM Chloramine-T, Trihydrate, Rgnt, ACS, 125g (CH120-125GM)
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- SPECTRUM Citric Acid, Monohydrate, Crstl, Rgnt, ACS, 1 (C1285-12KG)
- TCI AMERICAS Chloroform-d, 10g (C0583-10G)
- Spectrum Chemicals Starting with C