Shop All Chemicals Starting with C
Spectrum
Calcium Citrate, Tetrahydrate, USP, 2.5kg
Mfr # C1102-2.5KG13
Zoro # G8090868
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Grade USP
- Molecular Weight F.W. 570.50
- Chemical Container Material Plastic
- Shelf Life 24 mo
- Chemical Container Type Drum
Product Information
- Brand Spectrum
- MFR # C1102-2.5KG13
- Zoro # G8090868
- Country of Origin United States
- Category Chemicals Starting with C
Dimensions
Chemical Container Size | 2.5 kg |
Details
Description
Calcium Citrate, Tetrahydrate, Powder, USP, CAS Number 5785-44-4, Molecular Weight F.W. 570.50, Chemical Formula C12H10Ca3O14�4H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Airtight Container, 20mL, 1000 Pack (6518)
- HEATHROW SCIENTIFIC Rack, Blue, PK2 (HS24320B)
- ENDECOTTS Test Sieve, 250 Microns, 3 In Dia, 60MeshSz (003SAW.250)
- ZORO SELECT Jug, 5 gal. (H11850-0000)
- SPECTRUM Calcium Carbonate, Powder, Technical, 12kg (C1074-12KG18)
- SPECTRUM Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.5kg (C1425-2.5KG)
- SPECTRUM Cyclohexane, Practical, 500mL (C1456-500MLGL51)
- SPECTRUM Cetyltrimethylammonium Bromide, 2.5kg (CE122-2.5KG)
- SPECTRUM Calcium Acetate, USP, 500g (C1067-500GM10)
- SPECTRUM Calcium Stearate, NF, 2.5kg (CA169-2.5KG13)
- RPI Chloramphenicol, 25g (C61000-25.0)
- Spectrum Chemicals Starting with C