Shop All Chemicals Starting with B
Spectrum
Butyl Acrylate, 500mL
Mfr # A0142-500ML
Zoro # G8265518
$48.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 128.17
- Shelf Life 24 mo
- Chemical Formula C7H12O2
- Chemical Container Material Clear Glass
- CAS Number 141-32-2
Product Information
- Brand Spectrum
- MFR # A0142-500ML
- Zoro # G8265518
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Butyl Acrylate |
Molecular Weight | 128.17 |
Shelf Life | 24 mo |
Chemical Formula | C7H12O2 |
Chemical Container Material | Clear Glass |
CAS Number | 141-32-2 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Shipping Restrictions | UN2348, Butyl Acrylate, Stabilized, 3, PG III |
Description
Butyl Acrylate, CAS Number 141-32-2, Molecular Weight 128.17, Chemical Formula C7H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2348, Butyl Acrylate, Stabilized, 3, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr Tilt CF Cast (BR-PHBCH-CR-T1-A0-CF-CC-BLK)
- UNITED SCIENTIFIC Burette, Class A, Screw Thread Stopcock, (BR2120-25)
- INTELL-LAB Centigram Balance, 3200 g, .01 g, 6" OD Platter, RS232, Touchless Keys, External Calibration (PW-3200)
- UNITED SCIENTIFIC Replacement Platinum Electrodes, Pair (HEA001-P)
- SPECTRUM Butanediol Dimethacrylate, 25ml (B1065-25ML)
- SPECTRUM Bentonite, Pwdr, NF, 22.5kg (BE125-22.5KGBL)
- SPECTRUM 2-Butoxyethanol, 1L (B1177-1LTGL52)
- SPECTRUM Bffr Sltn, pH 10 +/-0.02/25DegC, 4L, Pls (B1170-4LTPL)
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- SPECTRUM Buffer Sltn, Blue, pH 10.00, Ref Std, 20L (B1172-20LT)
- SPECTRUM Benzyl Benzoate, USP-4L (BE159-4LTGL)
- Spectrum Chemicals Starting with B