Shop All Chemicals Starting with B
Spectrum
Bromothymol Blue, 25g
Mfr # B0657-25G
Zoro # G8189638
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C27H28O5SBr2
- CAS Number 76-59-5
- Shelf Life 24 mo
- Chemical Container Material Clear Glass
- Chemical Container Size 25 g
Product Information
- Brand Spectrum
- MFR # B0657-25G
- Zoro # G8189638
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 25 g |
Details
Item | Bromothymol Blue |
Chemical Formula | C27H28O5SBr2 |
CAS Number | 76-59-5 |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Molecular Weight | F.W. 624.39 |
Description
Bromothymol Blue, CAS Number 76-59-5, Molecular Weight F.W. 624.39, Chemical Formula C27H28O5SBr2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hospital Bucket, 14-3/4qt, Stainless Steel (58160)
- GLOBE SCIENTIFIC Tube Holder Clips 12 x 15mL, PK12 (GTR-HA-15)
- EXTECH pH Electrode Refillable (PH115)
- EPPENDORF Pipette, 1000micron L (3124000121)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- SPECTRUM Butanediol Dimethacrylate, 25ml (B1065-25ML)
- SPECTRUM Benzyl Alcohol, Technical, 500mL (B1092-500MLGL51)
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- SPECTRUM Buffer Sltn, Blue, pH 10.00, Ref Std, 20L (B1172-20LT)
- Spectrum Chemicals Starting with B