Shop All Chemicals Starting with B
Spectrum
Biotin, 100mg
Mfr # B0463-100MG
Zoro # G8194599
$27.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 100 mg
- Molecular Weight F.W. 244.31
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Chemical Grade Reagent
Product Information
- Brand Spectrum
- MFR # B0463-100MG
- Zoro # G8194599
- Country of Origin Japan
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 100 mg |
Details
Item | Biotin |
Molecular Weight | F.W. 244.31 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Chemical Grade | Reagent |
CAS Number | 58-85-5 |
Shelf Life | 24 mo |
Chemical Formula | C10H16N2O3S |
Description
Biotin, CAS Number 58-85-5, Molecular Weight F.W. 244.31, Chemical Formula C10H16N2O3S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLENIS 3 Chlorine Tabs (42052)
- CARBOLITE Lab Furnace, 1100C, 5L, 208/240V, 60Hz (CWF1105-230SN)
- AIR-TITE Syringe, Bulk, 3mL Luer Slip, PK350 (MSB3)
- OAKTON Oakton Conductivity/Temp Probe, for 6 an (35606-53)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- SPECTRUM Bentonite, Pwdr, NF, 22.5kg (BE125-22.5KGBL)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- SPECTRUM Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls (B1172-500MLPL)
- SPECTRUM Butanediol Dimethacrylate, 25ml (B1065-25ML)
- SPECTRUM Benzalkonium Chloride Solution, 50 Percen (B1068-4LTGL)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- Spectrum Chemicals Starting with B