Shop All Chemicals Starting with B
Spectrum
Benzocaine, USP, 1g
Mfr # BE130-1GM01
Zoro # G7998650
product price: $54.29
/ea
$54.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 165.19
- CAS Number 94-09-7
- Chemical Formula C9H11NO2
- Shelf Life 24 mo
- Chemical Grade USP
Product Information
- Brand Spectrum
- MFR # BE130-1GM01
- Zoro # G7998650
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 1 g |
Details
Item | Benzocaine, USP |
Molecular Weight | F.W. 165.19 |
CAS Number | 94-09-7 |
Chemical Formula | C9H11NO2 |
Shelf Life | 24 mo |
Chemical Grade | USP |
Chemical Container Type | Bottle |
Chemical Container Material | Amber Glass |
Description
Benzocaine, USP, CAS Number 94-09-7, Molecular Weight F.W. 165.19, Chemical Formula C9H11NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Volumetric Pipets, Serialized, PK 2 (7101-100)
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 24/40 (CS002440)
- SYNTHWARE COLUMN, DISTILLING, VIGREUX, 19/22, 130mm (C109130)
- THERMO ORION Orion Star A211 Ph Benchtop Meter Kit, R (STARA2116)
- SPECTRUM Benzyl Alcohol, Technical, 500mL (B1092-500MLGL51)
- SPECTRUM Benzalkonium Chloride Solution, 50 Percen (B1068-4LTGL)
- SPECTRUM Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls (B1172-500MLPL)
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- SPECTRUM Bromothymol Blue, 25g (B0657-25G)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- SPECTRUM Butanediol Dimethacrylate, 25ml (B1065-25ML)
- Spectrum Chemicals Starting with B