Shop All Chemicals Starting with B
Spectrum
Bentonite, Pwdr, NF, 22.5kg
Mfr # BE125-22.5KGBL
Zoro # G7952870
Free Shipping & Returns
$1,260.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Type Drum
- Shipping Restrictions Chemical Not Regulated for Transport
- CAS Number 1302-78-9
- Chemical Grade NF
- Shelf Life 24 mo
Product Information
- Brand Spectrum
- MFR # BE125-22.5KGBL
- Zoro # G7952870
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 22.5 kg |
Details
Item | Bentonite, Powder, NF |
Chemical Container Type | Drum |
Shipping Restrictions | Chemical Not Regulated for Transport |
CAS Number | 1302-78-9 |
Chemical Grade | NF |
Shelf Life | 24 mo |
Chemical Container Material | Fiberboard |
Special Information | A Native Hydrated Colloidal Aluminum Silicate Clay |
Description
Bentonite, Powder, NF, CAS Number 1302-78-9, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 22.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information A Native Hydrated Colloidal Aluminum Silicate Clay
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Mortar and Pestle Set, Porcelain, Fully Gl (PMG080)
- WHIRL-PAK Whirl-Pak® Black Bags - 18 oz. (532 ml) - Box of 500 (B01418)
- MARLIN STEEL WIRE PRODUCTS SS Test Tube Racks-10.92"Lx5.59"Wx (00689055-34)
- GENERAL TOOLS General Tools DPH7011 Digital PH Meter (DPH7011)
- SPECTRUM Biotin, 100mg (B0463-100MG)
- SPECTRUM Butyne 1, 4 Diol, 25g (B0749-25G)
- SPECTRUM Butanediol Dimethacrylate, 25ml (B1065-25ML)
- SPECTRUM Benzocaine, USP, 1g (BE130-1GM01)
- SPECTRUM Boiling Chips, 250g, PK6 (BO100-250GM-CS6)
- SPECTRUM Benzyl Benzoate, USP-4L (BE159-4LTGL)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- Spectrum Chemicals Starting with B