Shop All Chemicals Starting with A
Spectrum
Anhdrsactose, NF, 2.5kg
Mfr # LA103-2.5KG
Zoro # G7940611
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Drum
- Chemical Container Material Plastic
- Shipping Restrictions Chemical Not Regulated for Transport
- Molecular Weight 342.3
- Chemical Container Size 2.5 kg
Product Information
- Brand Spectrum
- MFR # LA103-2.5KG
- Zoro # G7940611
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 2.5 kg |
Details
Description
Anhydrous Lactose, NF, CAS Number 63-42-3, Molecular Weight 342.3, Chemical Formula C12H22O11, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Microscope Slide Box, 50 Slots, Blue (HS15996A)
- ALCONOX Detergent, 4 lb. (1104-1)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5920)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (152143)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- RPI Atrazine, 250mg (A60020-0.25)
- Spectrum Chemicals Starting with A