Shop All Reagents and Refills
Spectrum
Amyl Acetate, Reagent, 100mL
Mfr # A1280-100ML49
Zoro # G7911099
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 100 mL
- Molecular Weight 130.19
- Chemical Grade Reagent
- Chemical Container Material Amber Glass
- Shipping Restrictions UN1104, Amyl acetate, 3, PG III
Product Information
- Brand Spectrum
- MFR # A1280-100ML49
- Zoro # G7911099
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Amyl Acetate |
Molecular Weight | 130.19 |
Chemical Grade | Reagent |
Chemical Container Material | Amber Glass |
Shipping Restrictions | UN1104, Amyl acetate, 3, PG III |
Chemical Container Type | Bottle |
Chemical Formula | C7H14O2 |
Shelf Life | 24 mo |
CAS Number | 628-63-7 |
Description
Amyl Acetate, CAS Number 628-63-7, Molecular Weight 130.19, Chemical Formula C7H14O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1104, Amyl acetate, 3, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINCARNATION 2 Pint White Plastic Feed Scoops (RE336078)
- ZORO SELECT SS SPOON 15 CM L 2 PKG QTY BEL, PK2 (H36729-0015)
- RPI Malt Extract, 500 G (M41600-500.0)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack, Mouth: Narrow (24J880)
- SPECTRUM DL-Mandelic Acid, Reagent, 100g (MA160-100GM06)
- SPECTRUM Ethylene Glycol, Reagent-4L (E1051-4LTPL)
- SPECTRUM Ethyl Acetate, Reagent, ACS-4L (E1025-4LTGL)
- SPECTRUM Formaldehyde, Solution, Reagent, ACS-500mL (F1080-500MLPL)
- SPECTRUM Nitromethane, Reagent, ACS, 500mL (N1095-500MLGL51)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 12k (O1025-12KG)
- AQUAPHOENIX SCIENTIFIC Ortho-tolidine Reagent, 60 mL (OT1510-B)
- Spectrum Water Quality Testing