Shop All Chemicals Starting with A
Spectrum
Amoxicillin, 5g
Mfr # A2099-5G
Zoro # G8162730
Free Shipping & Returns
$79.89
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Size 5 g
- CAS Number 61336-70-7
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
- Chemical Formula C16H19N3O5S3H2O
Product Information
- Brand Spectrum
- MFR # A2099-5G
- Zoro # G8162730
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 5 g |
Details
Item | Amoxicillin |
CAS Number | 61336-70-7 |
Chemical Grade | Reagent |
Chemical Container Material | Clear Glass |
Chemical Formula | C16H19N3O5S3H2O |
Molecular Weight | F.W. 365.40 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Description
Amoxicillin, CAS Number 61336-70-7, Molecular Weight F.W. 365.40, Chemical Formula C16H19N3O5S�3H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Brix, 0.5 (ACC8595PC)
- BLASTER Blaster BST-16PB Pb Penetrating Catalyst (BST-16PB)
- ZORO SELECT Space-Saver Jug, 1 Gallon, (3UDG6)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071W)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- RPI Acrylamide, 1kg (A11260-1000.0)
- Spectrum Chemicals Starting with A