Shop All Chemicals Starting with A
Spectrum
Amino Chloro 4 Methylpyridine, 5g
Mfr # A1855-5G
Zoro # G8288222
product price: $60.19
/ea
$60.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Material Clear Glass
- Molecular Weight F.W. 142.59
- Shelf Life 24 mo
- Chemical Container Type Bottle
Product Information
- Brand Spectrum
- MFR # A1855-5G
- Zoro # G8288222
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 5 g |
Details
Description
3-Amino-2-Chloro-4-Methylpyridine, CAS Number 133627-45-9, Molecular Weight F.W. 142.59, Chemical Formula C6H7ClN2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS DIGITAL PH METR (DPH7011)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- MEGUIARS Dispenser Bottle 16 oz., D9916 (MEGD9916)
- DIGI-SENSE Traceable Digital Programmable Plug-In T (08645-15)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- SPECTRUM Atorvastatin Calcium Salt, 1g (A2476-1G)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- RPI Agarose, 100g (A20096-100.0)
- Spectrum Chemicals Starting with A