Shop All Chemicals Starting with A
Spectrum
Amino 4 Trifluoromethylbenzoic Acid
Mfr # A2175-5G
Zoro # G8127651
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 402-13-1
- Chemical Container Type Bottle
- Chemical Container Size 5 g
- Chemical Grade Reagent
- Molecular Weight F.W. 205.14
Product Information
- Brand Spectrum
- MFR # A2175-5G
- Zoro # G8127651
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 5 g |
Details
Description
2-Amino-4-(Trifluoromethyl)Benzoic Acid, CAS Number 402-13-1, Molecular Weight F.W. 205.14, Chemical Formula C8H6F3NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Autoclave Deodorizers, Lemon, 100/Bottle (24407-20)
- VAISALA Sensor (333425)
- OHAUS Large 3 Prong Sleeves, Black, Vinyl (30400265)
- AQUAPHOENIX SCIENTIFIC Phenol Red, 60 mL (PH2510-B)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- SPECTRUM Alpha Amino Gamma Butyrolactone (A1445-1G)
- SPECTRUM Adipic Acid, 500g (A0161-25G)
- SPECTRUM Anhdrs Ctrc Acid, granular, USP, 500g (CI133-500GM)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Spectrum Chemicals Starting with A