Shop All Chemicals Starting with D
Spectrum
5, 6-Dihydro-2H-Pyran-2-One, 25g
Mfr # D2261-25G
Zoro # G6456397
product price: $1,413.99
/ea
Free Shipping & Returns
$1,413.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C5H6O2
- Chemical Container Material Clear Glass
- Molecular Weight 98.1
- Shelf Life 24 mo
- Chemical Container Size 25 g
Product Information
- Brand Spectrum
- MFR # D2261-25G
- Zoro # G6456397
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 25 g |
Details
Item | 5,6-Dihydro-2H-Pyran-2-One |
Chemical Formula | C5H6O2 |
Chemical Container Material | Clear Glass |
Molecular Weight | 98.1 |
Shelf Life | 24 mo |
CAS Number | 3393-45-1 |
Shipping Restrictions | UN1224, Ketones, Liquid, n.o.s., 3, PG III |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Description
5,6-Dihydro-2H-Pyran-2-One, CAS Number 3393-45-1, Molecular Weight 98.1, Chemical Formula C5H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1224, Ketones, Liquid, n.o.s., 3, PG III
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Portable Precision Balance w/ internal rechargeable batteries 400g/0.001g (VE-5003)
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht (12SS12F)
- OAKTON Buffer Solution, pH 7.00, 1 gal. (05942-44)
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PP, PK1000 (110186)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 1 lb. (D1085-1LB30)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls (ET107-4LTGL)
- SPECTRUM Dichloromethane, 500mL (D3478-500ML)
- TCI AMERICAS 2, 4-dinitroaniline, 25g (D0814-25G)
- Spectrum Chemicals Starting with D