Shop All Chemicals Starting with D
Spectrum
4-Dimethylaminopyridine, 100g
Mfr # D1450-100G
Zoro # G7927208
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C7H10N2
- Chemical Grade Reagent
- Chemical Container Type Bottle
- Molecular Weight 122.17
- Chemical Container Size 100 g
Product Information
- Brand Spectrum
- MFR # D1450-100G
- Zoro # G7927208
- Country of Origin Japan
- Category Chemicals Starting with D
Dimensions
Chemical Container Size | 100 g |
Details
Item | 4-Dimethylaminopyridine |
Chemical Formula | C7H10N2 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Molecular Weight | 122.17 |
Shelf Life | 24 mo |
CAS Number | 1122-58-3 |
Shipping Restrictions | UN2811, Toxic Solid, Organic, n.o.s. (4-Dimethylaminopyridine), 6.1, PG I |
Chemical Container Material | Clear Glass |
Description
4-Dimethylaminopyridine, CAS Number 1122-58-3, Molecular Weight 122.17, Chemical Formula C7H10N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (4-Dimethylaminopyridine), 6.1, PG I
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, Chlorine Dioxide, PK50 (3002)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- AIR SCIENCE Laminar Flow Cabinet, 52 in 47 in H (VLF-48-A)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 24.0cm, PK100 (1004-240)
- SPECTRUM DeHydrtd Alch, 200 Prf, BiotechGrde, 4L (E1424-4LT)
- SPECTRUM Dinitrophenylhydrazine, 25g, Amber Glass (DI149-25GM)
- SPECTRUM Dibutyl Phthalate, 4L (DI115-4LTGL55)
- SPECTRUM Drierite(R), Indicating, 8 Mesh, 1 lb. (D1085-1LB30)
- SPECTRUM Doxazosin Mesylate, 1g (D4126-1G)
- SPECTRUM Dibasic K Phspht, Anhdrs, USP, EP, BP, 2.5kg (PO204-2.5KG)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- Spectrum Chemicals Starting with D