Shop All Chemicals Starting with E
Spectrum
2-(2-Ethoxyethoxy) Ethyl Acetate, 4L
Mfr # E1023-4LTGL55
Zoro # G8082772
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 112-15-2
- Chemical Container Size 4 L
- Molecular Weight 176.22
- Chemical Container Material Amber Glass
- Chemical Grade Reagent
Product Information
- Brand Spectrum
- MFR # E1023-4LTGL55
- Zoro # G8082772
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 4 L |
Details
Item | 2-(2-Ethoxyethoxy) Ethyl Acetate |
CAS Number | 112-15-2 |
Molecular Weight | 176.22 |
Chemical Container Material | Amber Glass |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Formula | CH3COO(CH2)2O(CH2)2OCH2CH3 |
Description
2-(2-Ethoxyethoxy) Ethyl Acetate, CAS Number 112-15-2, Molecular Weight 176.22, Chemical Formula CH3COO(CH2)2O(CH2)2OCH2CH3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Air/Argon Hose Assembly, Black (00570567)
- A2Z SCILAB Double Ended Lab Spatula Square & Tapered End 7" Stainless Steel (A2Z-ZR098)
- RPI Folic Acid, 10 G (F10560-10.0)
- DYNALON Dispensing Bottle, 167 mm H, 79 mm Dia, PK6 (605065-0160)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- Spectrum Chemicals Starting with E