Shop All Chemicals Starting with E
Spectrum
2-(2-Ethoxyethoxy) Ethyl Acetate, 20L
Mfr # E1023-20LTMT56
Zoro # G7986148
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Metal
- Chemical Container Type Drum
- Chemical Formula CH3COO(CH2)2O(CH2)2OCH2CH3
- CAS Number 112-15-2
- Chemical Container Size 20 L
Product Information
- Brand Spectrum
- MFR # E1023-20LTMT56
- Zoro # G7986148
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 20 L |
Details
Description
2-(2-Ethoxyethoxy) Ethyl Acetate, CAS Number 112-15-2, Molecular Weight 176.22, Chemical Formula CH3COO(CH2)2O(CH2)2OCH2CH3, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 20 L, Chemical Family Type Solvents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R695)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK24 (PLA-03178)
- SWAN Clear Hydrogen Peroxide 32 oz (1000035170)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethyl Acetate, 250mL (A0030-250ML)
- SPECTRUM Epitestosterone, 100mg, CAS 481-30-1 (E3287-100MG)
- TCI AMERICAS Ethyl Methyl Carbonate, 25mL (C1342-25ML)
- Spectrum Chemicals Starting with E