Shop All Chemicals Starting with E
Spectrum
1-Ethyl-3-Methylimidazolium Chloride
Mfr # E0490-250G
Zoro # G7998921
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 146.62
- Chemical Container Size 250 g
- Chemical Formula C6H11ClN2
- Shelf Life 24 mo
- Chemical Grade Reagent
Product Information
- Brand Spectrum
- MFR # E0490-250G
- Zoro # G7998921
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 250 g |
Details
Description
1-Ethyl-3-Methylimidazolium Chloride, CAS Number 65039-09-0, Molecular Weight 146.62, Chemical Formula C6H11ClN2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Glass Jar, 8 oz, PK12 (W216905)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-1H)
- ADVANTECH MANUFACTURING Sieve, #3.5, S/S, 8 In, Full Ht (3.5SS8F)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- RPI EDTA, 500g, Powder (E58100-500.0)
- Spectrum Chemicals Starting with E