Shop All UV Leak Detection
This Product is Discontinued
Spectroline
Leak Detection Kit, Single-Dose, (3) AAA (Discontinued)
Mfr # OPK-40GS/E
Zoro # G9107716
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Single-Dose
- Powered By (3) AAA Batteries
- Typical Application Small and Medium Refrigeration Systems
- Includes Violet LED Fluorescent Leak Detection Flashlight, (1) GS-1/E, (2) GS-2/E, (1) GS-3/E Single-Dose Dye Capsules, GLO-AWAY Dye Cleaner, Fluorescence-Enhancing Glasses
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Spectroline
- MFR # OPK-40GS/E
- Zoro # G9107716
- Country of Origin Unknown
- Category UV Leak Detection
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Leak Detection Kit |
Type | Single-Dose |
Powered By | (3) AAA Batteries |
Typical Application | Small and Medium Refrigeration Systems |
Includes | Violet LED Fluorescent Leak Detection Flashlight, (1) GS-1/E, (2) GS-2/E, (1) GS-3/E Single-Dose Dye Capsules, GLO-AWAY Dye Cleaner, Fluorescence-Enhancing Glasses |
Dye Included | Yes |
Description
Leak Detection Kit, Single-Dose, Powered By (3) AAA Batteries, Yes Dye Included, Typical Application Small and Medium Refrigeration Systems, Includes (1) GS-1/E, (1) GS-3/E Single-Dose Dye Capsules, (2) GS-2/E, Fluorescence-Enhancing Glasses, GLO-AWAY Dye Cleaner, Violet LED Fluorescent Leak Detection Flashlight, Manufacturers Warranty Length 1 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.