Shop All UV Leak Detection
This Product is Discontinued
Spectroline
Hydraulic Leak Kit, Blue LED (Discontinued)
Mfr # OPK-541
Zoro # G5103007
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Blue LED
- Includes OPX-500 OPTIMAX Jr(TM) Cordless Blue LED Flashlight, (1) OIL-GLO 44-8 Dye, UVS-40 Glasses, GLO-AWAY Dye Cleaner
- Typical Application Industrial Fluid Systems
- Manufacturers Warranty Length 1 yr
- Dye Included Yes
Product Information
- Brand Spectroline
- MFR # OPK-541
- Zoro # G5103007
- Country of Origin Unknown
- Category UV Leak Detection
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Hydraulic Oil Leak Detection Kit |
Type | Blue LED |
Includes | OPX-500 OPTIMAX Jr(TM) Cordless Blue LED Flashlight, (1) OIL-GLO 44-8 Dye, UVS-40 Glasses, GLO-AWAY Dye Cleaner |
Typical Application | Industrial Fluid Systems |
Dye Included | Yes |
Description
Hydraulic Oil Leak Detection Kit, Blue LED, Yes Dye Included, Typical Application Industrial Fluid Systems, Includes (1) OIL-GLO 44-8 Dye, GLO-AWAY Dye Cleaner, OPX-500 OPTIMAX Jr(TM) Cordless Blue LED Flashlight, UVS-40 Glasses, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.