Shop All UV Leak Detection
This Product is Discontinued
Spectroline
Fluorescent Dye Injector Kit (Discontinued)
Mfr # EZ-100/ECS
Zoro # G1754706
Free Shipping & Returns
This Product is Discontinued
Key Features
- Typical Application Small and Medium Size AC&R Systems
- Includes (2) 5LA38 Dye Cartridges, Hose, Instructions
- Manufacturers Warranty Length 1 yr
- Amount of Oil in System Up to 4 gal
- Capsule Size (2) 0.5 oz
Product Information
- Brand Spectroline
- MFR # EZ-100/ECS
- Zoro # G1754706
- Country of Origin United States
- Category UV Leak Detection
Dimensions
Manufacturers Warranty Length | 1 yr |
Capsule Size | (2) 0.5 oz |
Details
Item | Fluorescent Dye Injector Kit |
Typical Application | Small and Medium Size AC&R Systems |
Includes | (2) 5LA38 Dye Cartridges, Hose, Instructions |
Amount of Oil in System | Up to 4 gal |
Amount of Refrigerant | Up to 50 lbs. |
Type of Compressor Oil | Alkylbenzene, Mineral, POE |
Dye Type | Universal/POE |
Description
Fluorescent Dye Injector Kit, Typical Application Small and Medium Size AC&R Systems, Amount of Oil in System Up to 4 Gal., Amount of Refrigerant Up to 50 lbs., Dye Type Universal, Type of Compressor Oil Polyolester, Alkylbenzene, or Mineral, Includes (2) 5LA38 Dye Cartridges, Hose, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.