Shop All Lawn Weed Killers
This Product is Discontinued
Spectracide
Grass and Weed Killer, 32 oz., Concentrate (Discontinued)
Mfr # HG-96391
Zoro # G3708111
This Product is Discontinued
Key Features
- Size 32 oz
- Meets EPA Registered
- Application Method Tank Sprayer
- Type Concentrate
- For Use On Vegetation
Product Information
- Brand Spectracide
- MFR # HG-96391
- Zoro # G3708111
- UPC # 071121963918
- Country of Origin United States
- Category Lawn Weed Killers
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Details
Item | Grass and Weed Killer |
Meets | EPA Registered |
Application Method | Tank Sprayer |
Type | Concentrate |
For Use On | Vegetation |
Contains | 2.3% Diquat Dibromide |
Product Type | Weed Killer |
Description
Grass and Weed Killer, For Use On Vegetation, Container Size 32 oz, Application Method Tank Sprayer, Contains 2.3 Percent Diquat Dibromide, Product Type Weed Killer, Type Concentrate
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.