Shop All Insect Killers
Spectracide
32 oz. Liquid Concentrate Spray Outdoor Only Insect Killer
Mfr # HG-55829
Zoro # G3708120
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Outdoor Only
- Form Liquid
- Size 40 oz
- Targeted Insects Ants, Beetles, Caterpillars, Centipedes, Cockroaches, Crickets, Earwigs, Fleas, Flies, Millipedes, Mites, Scorpions, Ticks, Weevils
- Insect Group Flying and Crawling
Product Information
- Brand Spectracide
- MFR # HG-55829
- Zoro # G3708120
- UPC # 071121964007
- Country of Origin Denmark
- Category Insect Killers
Dimensions
Size | 40 oz |
Container Size | 40 oz |
Details
Item | Insect Killer |
Indoor/Outdoor Usage | Outdoor Only |
Form | Liquid |
Targeted Insects | Ants, Beetles, Caterpillars, Centipedes, Cockroaches, Crickets, Earwigs, Fleas, Flies, Millipedes, Mites, Scorpions, Ticks, Weevils |
Insect Group | Flying and Crawling |
Insect Control Type | Kills |
Active Ingredients | Gamma Cyhalothrin |
Type | Insect Killer |
Standards | EPA Registered, SARA |
DEET Concentration | DEET-Free |
Dilution Ratio | 1 1/2 oz to 1 gal |
Indoor/Outdoor Use | Outdoor |
Description
Insect Killer, Targeted Insects Ants, Beetles, Caterpillars, Centipedes, Cockroaches, Crickets, Earwigs, Fleas, Flies, Millipedes, Mites, Scorpions, Ticks, Weevils, Active Ingredients Gamma Cyhalothrin, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 40 oz, Form Liquid, Insect Group Flying and Crawling, Dilution Ratio 1 1/2 oz to 1 gal, Insect Control Type Kills, Standards EPA Registered, SARA
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE Ice Melt, Liquid, 5 gal. Pail, -20 F (CPL005PL-GR)
- LANDSCAPERS SELECT Trowel Garden/Transplant, 12.5 in L (GT956B)
- SERENELIFE Sports Jumping Fitness Trampoline, Adult Size (SLSPT409)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Gusset (50037)
- SPECTRACIDE 10 lb. Granular Outdoor Only Fire Ant Killer (HG-96472)
- SPECTRACIDE Bag-A-Bug 1 Mg. Solid Outdoor Japanese Beetle Bait (HG-16905)
- SPECTRACIDE Malathion Insect Spray Concentrate (HG-30900)
- SPECTRACIDE Wasp and Hornet Killer Aerosol 185 oz (HG-27221)
- SPECTRACIDE 128 oz. Liquid Spray Indoor/Outdoor Insect Killer (HG-96098)
- SPECTRACIDE Spectracide 7006234 1.5 lbs One-Shot Fire Ant Killer (7006234)
- RESCUE Yellow Jacket Trap (YJTD-DB12-W)
- Spectracide Insect Killers