Spectra Mattress SS578002F 11.5 in. Orthopedic Break Thru Firm Euro Top Pocketed Coil - Full
Mfr # SS578002F
Zoro # G504057330
Product Information
- Brand Spectra Mattress
- MFR # SS578002F
- Zoro # G504057330
- UPC # 811383030375
- Country of Origin China
- Category Mattresses
Description
Transform your sleep routine and have a more restful night with Spectra Orthopedic Mattress Mattress. You will wake up revitalized on this 11.5 Inch Euro-top, American made mattress. It features foam encased individually wrapped pocketed coils that provide pressure relieving support and reduced motion transfer for uninterrupted sleep. The soft knit cover includes high density foam providing improved postural support. This mattress meets all flame resistant federal criteria. Every Spectra Orthopedic Mattress Mattress gets compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
Features- Orthopedic Break Thru Firm Euro Top Pocketed Coil
- Euro-top with 1 Inch of firm support foam
- Foam encased pocketed coils
- Continuous stitch cover
- Quilt fill is 1 1/2 Inch support foam and 3/4 Inch dacron
- Meets all FR Compliance standards
- Compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
- 2 Inch support foam and fabric finish the bottom of this mattress to offer an alternative firm sleeping surface
- Utilizes Eco-friendly Certi-pur Foam
- Size: Full
- Dimension: 11.5 in.
- Weight: 73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Screw, Truss Slot Ss 8-32X1/4 (0501408)
- DURHAM MFG Literature Rack, Compartment 11, Blk (402-08)
- CASUAL HOME 14 in. 3-Shelf Folding Bookcase, Honey Oak (CA627323)
- FLASH FURNITURE Rectangle Walnut Table, Rectangle w/X-Base, 30"x42", 30" W, 42" L, 31.125" H, Laminate Top (XU-WALTB-3042-T2230-GG)
- EUROCAN MFG 9 in. Memory Foam Mattress, King Size (MT-BR09K-01)
- FLASH FURNITURE 6" Hybrid Mattress, Full Mattress in a Box (CL-E236-B-F-GG)
- FLASH FURNITURE 12" King Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-K-GG)
- INNOMAX 10 in. White Night Natural Latex Mattress, Twin Size (2-64-WN-9)
- FLASH FURNITURE 10" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-10-GG)
- FLASH FURNITURE 14 King Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-K-GG)
- FLASH FURNITURE 14 Queen Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-Q-GG)
- Spectra Mattress Beds and Mattresses