Spectra Mattress SS571003T 14 in. Orthopedic Organic Plush Knife Edge Pillow Top Double Sided Pocketed Coil - Twin
Mfr # SS571003T
Zoro # G403871938
Product Information
- Brand Spectra Mattress
- MFR # SS571003T
- Zoro # G403871938
- UPC # 811383030528
- Country of Origin China
- Category Mattresses
Description
Transform your sleep routine and have a more restful night with Spectra Orthopedic Mattress. You will slumber with comfort and luxury on this 14 Inch Knife Edge Pillow-top, American made mattress. It features foam encased individually pocketed coils that provide pressure relieving support and reduced motion transfer for uninterrupted sleep. The Tack & Jump organic cotton comfort cover includes high density foam providing additional comfort and support. The Pillow top design delivers the ultimate combination of comfort and support. This traditional two sided mattress construction provides comfort and quality craftsmanship on both sides. This mattress meets all flame resistant federal criteria. Every Spectra Orthopedic Mattress Mattress gets compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
Features- Orthopedic Organic Plush Knife Edge Pillow Top Double Sided Pocketed Coil
- Knife Edge Pillow-top 1 Inch of plush comfort foam double sided
- Foam encased pocketed coils
- Organic cotton, Anti-microbial tack and jump cover
- Quilt fill is 1 1/2 Inch support foam and 3/4 Inch dacron
- Meets all FR Compliance standards
- Compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
- Double sided flip-able
- Utilizes Eco-friendly Certi-pur Foam
- Size: Twin
- Dimension: 14 in.
- Weight: 64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Handy Little Desk, 17-1/2" D, 29-1/4" W, 28-1/2" to 38-1/2" H, Cherry, Plastic, Table Top: Laminate (NAN-JN-2762-GG)
- ZORO SELECT Leather Drafting Chair, 29 1/2-, Adjustable, Black (452R14)
- SERENELIFE Water Fountain-Relaxing Tabletop Water Feature Decoration, SLTWF83LED (SLTWF83LED)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19G/W)
- C-MATT Mattress, 75x4x30in, 10oz Poly, Clear Vinyl (H10421)
- FLASH FURNITURE 8" Hybrid Mattress, Queen Mattress in a Box (CL-E238-B-Q-GG)
- FLASH FURNITURE 10 King Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-K-10-GY-GG)
- C-MATT Mattress, 80x7x39in, Foam, Fire Prot. (H10755)
- FLASH FURNITURE 12" Firm Hybrid Mattress-Full Mattress in a Box (CL-FR231-12-F-GG)
- FLASH FURNITURE Queen Platform Bed Set, Beige (HG-BMF-19-GG)
- C-MATT Mattress, 75x4x25in, 10oz Poly, Clear Vinyl (H10420)
- Spectra Mattress Beds and Mattresses