Spectra Mattress SS000001T 9.5 in. Orthopedic Elements Medium Firm Quilted Top - Twin
Mfr # SS000001T
Zoro # G304057288
Product Information
- Brand Spectra Mattress
- MFR # SS000001T
- Zoro # G304057288
- UPC # 811383030207
- Country of Origin China
- Category Mattresses
Description
Transform your sleep routine and have a more restful night with Spectra Orthopedic Mattress. You will drift into a soothing sleep on this high quality 9.5 Inch, American made mattress. It features foam encased individually wrapped pocketed coils that provide pressure relieving support and reduced motion transfer for uninterrupted sleep. The comfortable soft knit cover is a hypoallergenic quilted jacquard, ideal for those suffering from allergies. This mattress meets flame resistant federal criteria. Every Spectra Orthopedic Mattress Mattress gets compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
Features- Orthopedic ElementsMedium Firm Quilted Top
- Quilted-Top with 1 Inch of support foam
- Foam encased pocketed coils
- Hypoallergenic continuous stitch cover
- Quilt fill is 3/4 Inch support foam and 3/4 Inch dacron
- Meets all FR Compliance standards
- Compressed, vacuum sealed than rolled and packed into a box for easy delivery and installation.
- 1 Inch support foam and fabric finish the bottom of this mattress to offer an alternative firm sleeping surface
- Utilizes Eco-friendly Certi-pur Foam
- Size: Twin
- Dimension: 9.5 in.
- Weight: 46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Slate Blue (86484-SB)
- DESIGN TOSCANO Blessed Virgin Mary of Unconditional Love Religious Statue by artist Evelyn Myers Hartley: Large (QL76647)
- SAFCO Book Cart, Single Sided, Steel, Powder Coat (5358SA)
- ALEXANDER TARON Alexander Taron REGPEND Engstler Pendulum for Wind - Up Small Clocks (REGPEND)
- FLASH FURNITURE Twin Platform Bed Set, Gray (SL-BMF-25-GG)
- FLASH FURNITURE 12 King Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-K-12-GY-GG)
- KODIAK Lodge Frame Oregon Trail Java Full Mattress- Dark Brown - Dark Brown (KFLDOTJLF5MD3)
- EUROCAN MFG 9 in. Memory Foam Mattress, King Size (MT-BR09K-01)
- FLASH FURNITURE Queen 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-Q-GG)
- FLASH FURNITURE King Platform Bed Set, Gray (HG-BMF-32-GG)
- FLASH FURNITURE 6" Hybrid Mattress, Queen Mattress in a Box (CL-E236-B-Q-GG)
- Spectra Mattress Beds and Mattresses