Shop All Fire Barrier Products
Specseal
Specseal Putty 24 Cu. In. Tube (.6L)
Mfr # SSP28
Zoro # G509017087
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Firestop Putty
- Fire Rating 1, 2, 3, and 4
- Color Red
- Series SSP
- Application Cables, Electrical Box, Metal Pipes
Product Information
- Brand Specseal
- MFR # SSP28
- Zoro # G509017087
- UPC # 730573021019
- Country of Origin United States
- Category Fire Barrier Products
Details
Material | Firestop Putty |
Fire Rating | 1, 2, 3, and 4 |
Color | Red |
Series | SSP |
Application | Cables, Electrical Box, Metal Pipes |
Container Type | Firestop Putty |
Standards | UL Certified, ASTM E814, UL 1479, CAN/ULC S115, UL263(ASTM E119, NFPA 251) |
Item | Specseal Putty 24 Cu. In. Tube (.6L) |
Usage Location | Cables, Electrical Box, Metal Pipes |
Description
Specseal Putty 24 Cu. In. Tube (.6L)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 42", Khaki (1070)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-105 (FS-17-105)
- TINGLEY Tingley Bomber Ii J26112 High-Visibility Bomber Jacket, 2Xl (J26112.2X)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, 45XL, Color: High Visibility Yellow/Green (V1021061U-4/5XL)
- SPECSEAL Fire Barrier Sealant, 5 gal., Red (LC155)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- SPECSEAL Firestop Spray, 5 gal. Size (FT305R)
- SPECSEAL Fire Barrier Spray, 5 gal., Off White, Pail (FT305)
- SPECSEAL Firestop Pipe Cast-In Device, Size 2" (CD201DK)
- STI Multi-Gang Pathway Wall Brackets (EZP544W)
- Specseal Fire Barrier Products